E Retain Ring, Ext, Dia 3/16 In, PK25

VALUE BRAND| Zoro #: G0551451| Mfr #: E-18SS

$4.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0551451 Mfr #: E-18SS
Clearance Dia. (Compressed): -Radial Wall: -
Height: -Prongs: -
For Bore Dia.: -Item: E Style Retaining Ring
Type: ExternalFits Groove Dia.: 0.147"
For Shaft Dia.: 3/16"Thickness Tolerance: +/-0.002"
Free I.D.: 0.145"Rockwell Hardness: RC44-51
Fits Groove Depth: 0.020"Meets/Exceeds: ASME
Groove Dia. Tolerance: +0.002"Thickness: 0.025"
Free O.D.: 0.335"Tensile Strength (PSI): 120, 000
Groove Width Tolerance: +0.002"Material: Stainless Steel
Clearance Dia. (Released): 0.350"Finish: Plain
Clearance Dia. Free O.D.: 0.335"Fits Groove Width: 0.029"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, E Style, SS, Plain, For Shaft Dia 3/16 In, Free ID 0.145 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.147 In, Groove Dia Tolerance +0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.020 In, Clearance Dia Released 0.350 In, Clearance Dia Free OD 0.335 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 120, 000 PSI, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.