JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

E Retain Ring, Ext, Dia 3/16 In, PK50

VALUE BRAND| Zoro #: G1872035| Mfr #: E-18ST PA

$1.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1872035 Mfr #: E-18ST PA
Material: Carbon SteelType: External
Finish: Black PhosphateItem: E Style Retaining Ring
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 3/16"Free I.D.: 0.145"
Thickness: 0.025"Thickness Tolerance: +/-0.002"
Fits Groove Dia.: 0.147"Groove Dia. Tolerance: +0.002"
Fits Groove Width: 0.029"Groove Width Tolerance: +0.003"
Fits Groove Depth: 0.020"Clearance Dia. (Released): 0.350"
Clearance Dia. Free O.D.: 0.335"Tensile Strength (PSI): 120, 000
Rockwell Hardness: RC48-53Meets/Exceeds: ASME
Free O.D.: 0.335"Country of Origin (subject to change): United States

Product Description

External Retaining Ring, E Style, Carbon Steel, Black Phosphate, For Shaft Dia 3/16 In, Free ID 0.145 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.147 In, Groove Dia Tolerance +0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.020 In, Clearance Dia Released 0.350 In, Clearance Dia Free OD 0.335 In, Meets ASME, Rockwell Hardness RC48-53, Tensile Strength 120,000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.