KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E Retain Ring, Ext, Dia 32mm, PK10

VALUE BRAND| Zoro #: G1743637| Mfr #: DE-30ST PA

$35.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 10
Meets/Exceeds: DIN6799
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1743637 Mfr #: DE-30ST PA
Type: ExternalPackage Quantity: 10
Meets/Exceeds: DIN6799Clearance Dia. (Compressed): -
Fits Groove Dia.: 30.00mmFor Bore Dia.: -
Fits Groove Width: 2.55mmProngs: -
Thickness Tolerance: +/-0.03mmTensile Strength (PSI): 150,000
Free O.D.: 51.30mmClearance Dia. (Released): 52.60mm
For Shaft Dia.: 32mmRockwell Hardness: RC46-54
Finish: Black PhosphateGroove Dia. Tolerance: -0.13mm
Clearance Dia. Free O.D.: 51.30mmRadial Wall: -
Item: E Style Retaining RingFits Groove Depth: -
Height: -Groove Width Tolerance: +0.08mm
Thickness: 2.50mmMaterial: carbon steel
Country of Origin (subject to change): United States

Description

Fits Groove Depth -, Rockwell Hardness RC46-54, Clearance Dia. Free O.D. 51.30mm, Groove Width Tolerance +0.08mm, Free I.D. -, Free O.D. 51.30mm, Groove Dia. Tolerance -0.13mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 10, E Style Retaining Ring, For Shaft Dia. 32mm, Carbon Steel, Height -, External, Thickness 2.50mm, Meets/Exceeds DIN6799, Fits Groove Width 2.55mm, Thickness Tolerance +/-0.03mm, Fits Groove Dia. 30mm, Finish Black Phosphate

Reviews