E Retain Ring, Ext, Dia 3/4 In, PK50

VALUE BRAND| Zoro #: G1609517| Mfr #: 135558

$6.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1609517 Mfr #: 135558
Clearance Dia. (Compressed): -Radial Wall: -
Finish: Black PhosphateHeight: -
Material: Carbon SteelProngs: -
For Bore Dia.: -Type: External
Item: E Style Retaining RingMaterial: Carbon Steel
Finish: Black PhosphateFor Shaft Dia.: 3/4"
Free I.D.: 0.574"Thickness: 0.050"
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 0.580"
Groove Dia. Tolerance: +0.003"Fits Groove Width: 0.056"
Groove Width Tolerance: +0.003"Fits Groove Depth: 0.085"
Clearance Dia. (Released): 1.140"Clearance Dia. Free O.D.: 1.120"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-52
Meets/Exceeds: ASMEFree O.D.: 1.120"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, E Style, Carbon Steel, Black Phosphate, For Shaft Dia 3/4 In, Free ID 0.574 In, Thickness 0.050 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.580 In, Groove Dia Tolerance +0.003 In, Fits Groove Width 0.056 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.085 In, Clearance Dia Released 1.140 In, Clearance Dia Free OD 1.120 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.