E Retain Ring, Ext, Dia 3/8 In, PK10

VALUE BRAND| Zoro #: G1413483| Mfr #: E-37SS

$3.38 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 10
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413483 Mfr #: E-37SS
Type: ExternalPackage Quantity: 10
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 0.300"Fits Groove Dia.: 0.303"
For Bore Dia.: -Fits Groove Width: 0.039"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 150,000Free O.D.: 0.660"
Clearance Dia. (Released): 0.680"For Shaft Dia.: 3/8"
Rockwell Hardness: RC44-51Finish: Plain
Groove Dia. Tolerance: +0.003"Clearance Dia. Free O.D.: 0.660"
Radial Wall: -Item: E Style Retaining Ring
Fits Groove Depth: 0.036"Height: -
Groove Width Tolerance: +0.003"Thickness: 0.035"
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

External Retaining Ring, E Style, SS, Plain, For Shaft Dia 3/8 In, Free ID 0.300 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.303 In, Groove Dia Tolerance +0.003 In, Fits Groove Width 0.039 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.036 In, Clearance Dia Released 0.680 In, Clearance Dia Free OD 0.660 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 150,000 PSI, Package 10

Reviews