E Retain Ring, Ext, Dia 3/8 In, PK50

VALUE BRAND| Zoro #: G0614257| Mfr #: E-37ST PA

$2.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0614257 Mfr #: E-37ST PA
Clearance Dia. (Compressed): -Radial Wall: -
Finish: Black PhosphateHeight: -
Material: Carbon SteelProngs: -
For Bore Dia.: -Type: External
Item: E Style Retaining RingMaterial: Carbon Steel
Finish: Black PhosphateFor Shaft Dia.: 3/8"
Free I.D.: 0.300"Thickness: 0.035"
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 0.303"
Groove Dia. Tolerance: +0.003"Fits Groove Width: 0.039"
Groove Width Tolerance: +0.003"Fits Groove Depth: 0.036"
Clearance Dia. (Released): 0.680"Clearance Dia. Free O.D.: 0.660"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-52
Meets/Exceeds: ASMEFree O.D.: 0.660"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, E Style, Carbon Steel, Black Phosphate, For Shaft Dia 3/8 In, Free ID 0.300 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.303 In, Groove Dia Tolerance +0.003 In, Fits Groove Width 0.039 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.036 In, Clearance Dia Released 0.680 In, Clearance Dia Free OD 0.660 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150, 000 PSI, Package 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.