JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

E Retain Ring, Ext, Dia 3mm, PK10

VALUE BRAND| Zoro #: G1674416| Mfr #: DE-2.3SA

$1.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1674416 Mfr #: DE-2.3SA
Item: E Style Retaining RingType: External
Material: stainless steelFinish: Plain
Groove Dia. Tolerance: -0.06mmFree O.D.: 5.90mm
For Shaft Dia.: 3mmGroove Width Tolerance: +0.04mm
Thickness Tolerance: +/-0.02mmClearance Dia. (Released): 6.30mm
Rockwell Hardness: RC48-53Clearance Dia. Free O.D.: 5.90mm
Meets/Exceeds: DIN6799Fits Groove Width: 0.64mm
Thickness: 0.60mmFits Groove Dia.: 2.30mm
Tensile Strength (PSI): 100, 000Country of Origin (subject to change): United States

Product Description

Fits Groove Depth -, Rockwell Hardness RC48-53, Clearance Dia. Free O.D. 5.90mm, Groove Width Tolerance +0.04mm, Free I.D. -, Free O.D. 5.90mm, Groove Dia. Tolerance -0.06mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 10, E Style Retaining Ring, For Shaft Dia. 3mm, Stainless Steel, Height -, External, Thickness 0.60mm, Meets/Exceeds DIN6799, Fits Groove Width 0.64mm, Thickness Tolerance +/-0.02mm, Fits Groove Dia. 2.30mm, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.