KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E Retain Ring, Ext, Dia 3mm, PK100

VALUE BRAND| Zoro #: G2307006| Mfr #: DE-2.3ST PA

$2.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 100
Meets/Exceeds: DIN6799
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2307006 Mfr #: DE-2.3ST PA
Type: ExternalPackage Quantity: 100
Meets/Exceeds: DIN6799Clearance Dia. (Compressed): -
Fits Groove Dia.: 2.30mmFor Bore Dia.: -
Fits Groove Width: 0.64mmProngs: -
Thickness Tolerance: +/-0.02mmTensile Strength (PSI): 100,000
Free O.D.: 5.90mmClearance Dia. (Released): 6.30mm
For Shaft Dia.: 3mmRockwell Hardness: RC48-53
Finish: Black PhosphateGroove Dia. Tolerance: -0.06mm
Clearance Dia. Free O.D.: 5.90mmRadial Wall: -
Item: E Style Retaining RingFits Groove Depth: -
Height: -Groove Width Tolerance: +0.04mm
Thickness: 0.60mmMaterial: carbon steel
Country of Origin (subject to change): United States

Description

Fits Groove Depth -, Rockwell Hardness RC48-53, Clearance Dia. Free O.D. 5.90mm, Groove Width Tolerance +0.04mm, Free I.D. -, Free O.D. 5.90mm, Groove Dia. Tolerance -0.06mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 100, E Style Retaining Ring, For Shaft Dia. 3mm, Carbon Steel, Height -, External, Thickness 0.60mm, Meets/Exceeds DIN6799, Fits Groove Width 0.64mm, Thickness Tolerance +/-0.02mm, Fits Groove Dia. 2.30mm, Finish Black Phosphate

Reviews