20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

E Retain Ring, Ext, Dia 4mm, PK100

VALUE BRAND| Zoro #: G0579004| Mfr #: DE-3.2ST PA

$1.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0579004 Mfr #: DE-3.2ST PA
Finish: Black PhosphateMaterial: Carbon Steel
Type: ExternalItem: E Style Retaining Ring
Material: Carbon SteelFinish: Black Phosphate
For Shaft Dia.: 4mmThickness: 0.60mm
Thickness Tolerance: +/-0.02mmFits Groove Dia.: 3.20mm
Groove Dia. Tolerance: -0.06mmFits Groove Width: 0.64mm
Groove Width Tolerance: +0.04mmClearance Dia. (Released): 7.30mm
Clearance Dia. Free O.D.: 6.90mmTensile Strength (PSI): 100, 000
Rockwell Hardness: RC48-53Meets/Exceeds: DIN6799
Free O.D.: 6.90mmCountry of Origin (subject to change): United States

Product Description

Fits Groove Depth -, Rockwell Hardness RC48-53, Clearance Dia. Free O.D. 6.90mm, Groove Width Tolerance +0.04mm, Free I.D. -, Free O.D. 6.90mm, Groove Dia. Tolerance -0.06mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 100, E Style Retaining Ring, For Shaft Dia. 4mm, Carbon Steel, Height -, External, Thickness 0.60mm, Meets/Exceeds DIN6799, Fits Groove Width 0.64mm, Thickness Tolerance +/-0.02mm, Fits Groove Dia. 3.20mm, Finish Black Phosphate

Product Reviews

Save 15%. Sign up for Z-mail.