KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E Retain Ring, Ext, Dia 5/16 In, PK50

VALUE BRAND| Zoro #: G1991893| Mfr #: SE-31SS

$12.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 50
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991893 Mfr #: SE-31SS
Type: ExternalPackage Quantity: 50
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 0.243"Fits Groove Dia.: 0.250"
For Bore Dia.: -Fits Groove Width: 0.029"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 120,000Free O.D.: 0.500"
Clearance Dia. (Released): 0.520"For Shaft Dia.: 5/16"
Rockwell Hardness: RC44-51Finish: Plain
Groove Dia. Tolerance: +0.003"Clearance Dia. Free O.D.: 0.500"
Radial Wall: -Item: E Style Retaining Ring
Fits Groove Depth: 0.031"Height: -
Groove Width Tolerance: +0.003"Thickness: 0.025"
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

External Retaining Ring, E Style, SS, Plain, For Shaft Dia 5/16 In, Free ID 0.243 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.250 In, Groove Dia Tolerance +0.003 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.031 In, Clearance Dia Released 0.520 In, Clearance Dia Free OD 0.500 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 120,000 PSI, Package 50

Reviews