KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E Retain Ring, Ext, Dia 5/32 In, PK25

VALUE BRAND| Zoro #: G0872916| Mfr #: E-15SS

$3.63 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 25
Meets/Exceeds: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872916 Mfr #: E-15SS
Type: ExternalPackage Quantity: 25
Meets/Exceeds: ASMEClearance Dia. (Compressed): -
Free I.D.: 0.114"Fits Groove Dia.: 0.116"
For Bore Dia.: -Fits Groove Width: 0.029"
Prongs: -Thickness Tolerance: +/-0.002"
Tensile Strength (PSI): 120,000Free O.D.: 0.282"
Clearance Dia. (Released): 0.295"For Shaft Dia.: 5/32"
Rockwell Hardness: RC44-51Finish: Plain
Groove Dia. Tolerance: +0.002"Clearance Dia. Free O.D.: 0.282"
Radial Wall: -Item: E Style Retaining Ring
Fits Groove Depth: 0.020"Height: -
Groove Width Tolerance: +0.002"Thickness: 0.025"
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

External Retaining Ring, E Style, SS, Plain, For Shaft Dia 5/32 In, Free ID 0.114 In, Thickness 0.025 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.116 In, Groove Dia Tolerance +0.002 In, Fits Groove Width 0.029 In, Groove Width Tolerance +0.002 In, Fits Groove Depth 0.020 In, Clearance Dia Released 0.295 In, Clearance Dia Free OD 0.282 In, Meets ASME, Rockwell Hardness RC44-51, Tensile Strength 120,000 PSI, Package 25

Reviews