E Retain Ring, Ext, Dia 5/8 In, PK50

VALUE BRAND| Zoro #: G2274517| Mfr #: E-62ST PA

$4.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2274517 Mfr #: E-62ST PA
Clearance Dia. (Compressed): -Radial Wall: -
Finish: Black PhosphateHeight: -
Material: Carbon SteelProngs: -
For Bore Dia.: -Type: External
Item: E Style Retaining RingMaterial: Carbon Steel
Finish: Black PhosphateFor Shaft Dia.: 5/8"
Free I.D.: 0.480"Thickness: 0.042"
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 0.485"
Groove Dia. Tolerance: +0.003"Fits Groove Width: 0.046"
Groove Width Tolerance: +0.003"Fits Groove Depth: 0.070"
Clearance Dia. (Released): 0.960"Clearance Dia. Free O.D.: 0.940"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-52
Meets/Exceeds: ASMEFree O.D.: 0.940"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, E Style, Carbon Steel, Black Phosphate, For Shaft Dia 5/8 In, Free ID 0.480 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.485 In, Groove Dia Tolerance +0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.070 In, Clearance Dia Released 0.960 In, Clearance Dia Free OD 0.940 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150, 000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.