E Retain Ring, Ext, Dia 5mm, PK10

VALUE BRAND| Zoro #: G1555023| Mfr #: DE-4SA

$2.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: RC48-53
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555023 Mfr #: DE-4SA
Package Quantity: 10Rockwell Hardness: RC48-53
Finish: PlainClearance Dia. (Released): 9.30mm
Fits Groove Width: 0.74mmThickness: 0.70mm
Radial Wall: -Groove Dia. Tolerance: -0.08mm
Fits Groove Depth: -Clearance Dia. Free O.D.: 8.85mm
Item: E Style Retaining RingMaterial: Stainless Steel
Thickness Tolerance: +/-0.02mmFits Groove Dia.: 4.00mm
Free O.D.: 8.85mmMeets/Exceeds: DIN6799
Type: ExternalFor Bore Dia.: -
Prongs: -Groove Width Tolerance: +0.05mm
For Shaft Dia.: 5mmHeight: -
Tensile Strength (PSI): 120,000Clearance Dia. (Compressed): -
Country of Origin (subject to change): United States

Description

Fits Groove Depth -, Rockwell Hardness RC48-53, Clearance Dia. Free O.D. 8.85mm, Groove Width Tolerance +0.05mm, Free I.D. -, Free O.D. 8.85mm, Groove Dia. Tolerance -0.08mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 10, E Style Retaining Ring, For Shaft Dia. 5mm, Stainless Steel, Height -, External, Thickness 0.70mm, Meets/Exceeds DIN6799, Fits Groove Width 0.74mm, Thickness Tolerance +/-0.02mm, Fits Groove Dia. 4mm, Finish Plain

Reviews