KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E Retain Ring, Ext, Dia 6mm, PK10

VALUE BRAND| Zoro #: G1633186| Mfr #: DE-5SG

$3.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 10
Meets/Exceeds: DIN6799
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633186 Mfr #: DE-5SG
Type: ExternalPackage Quantity: 10
Meets/Exceeds: DIN6799Clearance Dia. (Compressed): -
Fits Groove Dia.: 5.00mmFor Bore Dia.: -
Fits Groove Width: 0.74mmProngs: -
Thickness Tolerance: +/-0.02mmTensile Strength (PSI): 120,000
Free O.D.: 10.85mmClearance Dia. (Released): 11.30mm
For Shaft Dia.: 6mmRockwell Hardness: RC48-53
Finish: PlainGroove Dia. Tolerance: -0.08mm
Clearance Dia. Free O.D.: 10.85mmRadial Wall: -
Item: E Style Retaining RingFits Groove Depth: -
Height: -Groove Width Tolerance: +0.05mm
Thickness: 0.70mmMaterial: Stainless Steel
Country of Origin (subject to change): United States

Description

Fits Groove Depth -, Rockwell Hardness RC48-53, Clearance Dia. Free O.D. 10.85mm, Groove Width Tolerance +0.05mm, Free I.D. -, Free O.D. 10.85mm, Groove Dia. Tolerance -0.08mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 10, E Style Retaining Ring, For Shaft Dia. 6mm, Stainless Steel, Height -, External, Thickness 0.70mm, Meets/Exceeds DIN6799, Fits Groove Width 0.74mm, Thickness Tolerance +/-0.02mm, Fits Groove Dia. 5mm, Finish Plain

Reviews