E Retain Ring, Ext, Dia 7/16 In, PK50

VALUE BRAND| Zoro #: G1028684| Mfr #: E-43ST PA

$3.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1028684 Mfr #: E-43ST PA
Clearance Dia. (Compressed): -Radial Wall: -
Finish: Black PhosphateHeight: -
Material: Carbon SteelProngs: -
For Bore Dia.: -Type: External
Item: E Style Retaining RingMaterial: Carbon Steel
Finish: Black PhosphateFor Shaft Dia.: 7/16"
Free I.D.: 0.337"Thickness: 0.035"
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 0.343"
Groove Dia. Tolerance: +0.003"Fits Groove Width: 0.039"
Groove Width Tolerance: +0.003"Fits Groove Depth: 0.047"
Clearance Dia. (Released): 0.710"Clearance Dia. Free O.D.: 0.687"
Tensile Strength (PSI): 150, 000Rockwell Hardness: RC47-52
Meets/Exceeds: ASMEFree O.D.: 0.687"
Country of Origin (subject to change): United States

Product Description

External Retaining Ring, E Style, Carbon Steel, Black Phosphate, For Shaft Dia 7/16 In, Free ID 0.337 In, Thickness 0.035 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.343 In, Groove Dia Tolerance +0.003 In, Fits Groove Width 0.039 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.047 In, Clearance Dia Released 0.710 In, Clearance Dia Free OD 0.687 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150, 000 PSI, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.