E Retain Ring, Ext, Dia 7mm, PK10

VALUE BRAND| Zoro #: G1287815| Mfr #: DE-6SA

$2.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1287815 Mfr #: DE-6SA
Clearance Dia. (Compressed): -Radial Wall: -
Height: -Prongs: -
For Bore Dia.: -Item: E Style Retaining Ring
Type: ExternalFits Groove Dia.: 6.00mm
For Shaft Dia.: 7mmThickness Tolerance: +/-0.02mm
Rockwell Hardness: RC48-53Fits Groove Depth: -
Meets/Exceeds: DIN6799Groove Dia. Tolerance: -0.08mm
Thickness: 0.70mmFree O.D.: 11.80mm
Tensile Strength (PSI): 120, 000Groove Width Tolerance: +0.05mm
Material: Stainless SteelClearance Dia. (Released): 12.30mm
Finish: PlainClearance Dia. Free O.D.: 11.80mm
Fits Groove Width: 0.74mmCountry of Origin (subject to change): United States

Product Description

Fits Groove Depth -, Rockwell Hardness RC48-53, Clearance Dia. Free O.D. 11.80mm, Groove Width Tolerance +0.05mm, Free I.D. -, Free O.D. 11.80mm, Groove Dia. Tolerance -0.08mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 10, E Style Retaining Ring, For Shaft Dia. 7mm, Stainless Steel, Height -, External, Thickness 0.70mm, Meets/Exceeds DIN6799, Fits Groove Width 0.74mm, Thickness Tolerance +/-0.02mm, Fits Groove Dia. 6mm, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.