E Retain Ring, Ext, Dia 7mm, PK100

VALUE BRAND| Zoro #: G0254204| Mfr #: DE-6ST PA

$3.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Black Phosphate
Item: E Style Retaining Ring
Material: carbon steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0254204 Mfr #: DE-6ST PA
Type: ExternalFinish: Black Phosphate
Material: carbon steelItem: E Style Retaining Ring
Material: carbon steelFinish: Black Phosphate
For Shaft Dia.: 7mmThickness: 0.70mm
Thickness Tolerance: +/-0.02mmFits Groove Dia.: 6.00mm
Groove Dia. Tolerance: -0.08mmFits Groove Width: 0.74mm
Groove Width Tolerance: +0.05mmClearance Dia. (Released): 12.30mm
Clearance Dia. Free O.D.: 11.80mmTensile Strength (PSI): 120, 000
Rockwell Hardness: RC48-53Meets/Exceeds: DIN6799
Free O.D.: 11.80mmCountry of Origin (subject to change): United States

Product Description

Fits Groove Depth -, Rockwell Hardness RC48-53, Clearance Dia. Free O.D. 11.80mm, Groove Width Tolerance +0.05mm, Free I.D. -, Free O.D. 11.80mm, Groove Dia. Tolerance -0.08mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 100, E Style Retaining Ring, For Shaft Dia. 7mm, Carbon Steel, Height -, External, Thickness 0.70mm, Meets/Exceeds DIN6799, Fits Groove Width 0.74mm, Thickness Tolerance +/-0.02mm, Fits Groove Dia. 6mm, Finish Black Phosphate

Product Reviews