E Retain Ring, Ext, Dia 8mm, PK10

VALUE BRAND| Zoro #: G0709624| Mfr #: DE-7SA

$3.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709624 Mfr #: DE-7SA
Clearance Dia. (Compressed): -Radial Wall: -
Height: -Prongs: -
For Bore Dia.: -Item: E Style Retaining Ring
Type: ExternalThickness Tolerance: +/-0.02mm
Rockwell Hardness: RC44-51Fits Groove Depth: -
Meets/Exceeds: DIN6799Groove Dia. Tolerance: -0.08mm
Thickness: 0.90mmFree O.D.: 13.80mm
Tensile Strength (PSI): 150, 000Groove Width Tolerance: +0.05mm
Material: Stainless SteelClearance Dia. (Released): 14.30mm
Finish: PlainClearance Dia. Free O.D.: 13.80mm
Fits Groove Width: 0.94mmFits Groove Dia.: 7.00mm
For Shaft Dia.: 8mmCountry of Origin (subject to change): United States

Product Description

Fits Groove Depth -, Rockwell Hardness RC44-51, Clearance Dia. Free O.D. 13.80mm, Groove Width Tolerance +0.05mm, Free I.D. -, Free O.D. 13.80mm, Groove Dia. Tolerance -0.08mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 10, E Style Retaining Ring, For Shaft Dia. 8mm, Stainless Steel, Height -, External, Thickness 0.90mm, Meets/Exceeds DIN6799, Fits Groove Width 0.94mm, Thickness Tolerance +/-0.02mm, Fits Groove Dia. 7mm, Finish Plain

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.