*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E Retain Ring, Ext, Dia 8mm, PK100

VALUE BRAND| Zoro #: G1720494| Mfr #: DE-7ST PA

$5.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 100
Meets/Exceeds: DIN6799
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720494 Mfr #: DE-7ST PA
Type: ExternalPackage Quantity: 100
Meets/Exceeds: DIN6799Clearance Dia. (Compressed): -
Fits Groove Dia.: 7.00mmFor Bore Dia.: -
Fits Groove Width: 0.94mmProngs: -
Thickness Tolerance: +/-0.02mmTensile Strength (PSI): 150,000
Free O.D.: 13.80mmClearance Dia. (Released): 14.30mm
For Shaft Dia.: 8mmRockwell Hardness: RC46-54
Finish: Black PhosphateGroove Dia. Tolerance: -0.08mm
Clearance Dia. Free O.D.: 13.80mmRadial Wall: -
Item: E Style Retaining RingFits Groove Depth: -
Height: -Groove Width Tolerance: +0.05mm
Thickness: 0.90mmMaterial: carbon steel
Country of Origin (subject to change): United States

Description

Fits Groove Depth -, Rockwell Hardness RC46-54, Clearance Dia. Free O.D. 13.80mm, Groove Width Tolerance +0.05mm, Free I.D. -, Free O.D. 13.80mm, Groove Dia. Tolerance -0.08mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 100, E Style Retaining Ring, For Shaft Dia. 8mm, Carbon Steel, Height -, External, Thickness 0.90mm, Meets/Exceeds DIN6799, Fits Groove Width 0.94mm, Thickness Tolerance +/-0.02mm, Fits Groove Dia. 7mm, Finish Black Phosphate

Reviews