KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E Retain Ring, Ext, Dia 9mm, PK10

VALUE BRAND| Zoro #: G2002323| Mfr #: DE-8SA

$5.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External
Package Quantity: 10
Meets/Exceeds: DIN6799
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002323 Mfr #: DE-8SA
Type: ExternalPackage Quantity: 10
Meets/Exceeds: DIN6799Clearance Dia. (Compressed): -
Fits Groove Dia.: 8.00mmFor Bore Dia.: -
Fits Groove Width: 1.05mmProngs: -
Thickness Tolerance: +/-0.02mmTensile Strength (PSI): 150,000
Free O.D.: 15.75mmClearance Dia. (Released): 16.30mm
For Shaft Dia.: 9mmRockwell Hardness: RC44-51
Finish: PlainGroove Dia. Tolerance: -0.09mm
Clearance Dia. Free O.D.: 15.75mmRadial Wall: -
Item: E Style Retaining RingFits Groove Depth: -
Height: -Groove Width Tolerance: +0.05mm
Thickness: 1mmMaterial: Stainless Steel
Country of Origin (subject to change): United States

Description

Fits Groove Depth -, Rockwell Hardness RC44-51, Clearance Dia. Free O.D. 15.75mm, Groove Width Tolerance +0.05mm, Free I.D. -, Free O.D. 15.75mm, Groove Dia. Tolerance -0.09mm, Radial Wall -, For Bore Dia. -, Prongs -, Package Quantity 10, E Style Retaining Ring, For Shaft Dia. 9mm, Stainless Steel, Height -, External, Thickness 1mm, Meets/Exceeds DIN6799, Fits Groove Width 1.05mm, Thickness Tolerance +/-0.02mm, Fits Groove Dia. 8mm, Finish Plain

Reviews