JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

E-Style Ring Asst, 240 Pcs, 12 Szs

VALUE BRAND| Zoro #: G1032227| Mfr #: RCDE2.319STPA

$43.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1032227 Mfr #: RCDE2.319STPA
Material: Carbon SteelNumber of Pieces: 240
Type: E-Style, MetricIncludes: Groove Diameter (20) Each: 2.3mm, 3.2mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 15mm, 19mm
Finish: PhosphateNumber of Sizes: 12
Item: Retaining Ring AssortmentMeets/Exceeds: DIN6799
Country of Origin (subject to change): United States

Product Description

Retaining Ring Assortment, E-Style, Metric, Carbon Steel, Finish Phosphate, Number of Pieces 240, Number of Sizes 12, Includes 20 Each: Groove Dia 2.3mm, 3.2mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 15mm, 19mm, Meets/Exceeds DIN6799

Product Reviews

Save 15%. Sign up for Z-mail.