THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Ear Plug Dispenser, Univ, Holds 100 PR

VALUE BRAND| Zoro #: G2406293| Mfr #: 4GMR9

$54.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Depth: 8"
Mounts On: Wall Or Countertop
Material: High Impact PETG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2406293 Mfr #: 4GMR9
Depth: 8"Mounts On: Wall Or Countertop
Material: High Impact PETGItem: Ear Plug Dispenser
Height: 11"Width: 6"
Holds: 100 PairsFor Use With: Universal
Country of Origin (subject to change): United States

Description

Ear Plug Dispenser, For Use With Universal, Mounts On Wall or Countertop, Holds 100 Pairs, Material High Impact PETG, Height 11 In., Width 6 In., Depth 8 In.

Reviews