KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Economy Floor Tape Applicator

VALUE BRAND| Zoro #: G1187076| Mfr #: 1MDL9

$149.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Core Size: 3"
Number of Wheels: 3
Item: Floor Tape Applicator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187076 Mfr #: 1MDL9
Core Size: 3"Number of Wheels: 3
Item: Floor Tape ApplicatorFor Use With: 1 to 4" Wide Rolls, 7" Max Roll Diameter
Color: BlackConstruction: Tubular Steel
Overall Height: 38-3/4"Wheel Size: Main Wheel 3", Back Wheels 3-1/8"
Max. Tape Width: 4"Handle Grips: Plastic
Country of Origin (subject to change): China

Description

Floor Tape Applicator, Core Size 3 In., Max. Tape Width 4 In., Construction Tubular Steel, Overall Height 38-3/4 In., Handle Grips Plastic, Color Black, Number of Wheels 3, Wheel Size Main Wheel 3 In., Back Wheels 3-1/8 In., For Use With 1 to 4 In. Wide Rolls, 7 In. Max Roll Diameter

Reviews