Economy Spring Snap, L 1 3/16 In, PK10

VALUE BRAND |Zoro #: G1781017|Mfr #: 4FCU1

$1.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1781017 Mfr #: 4FCU1
Application Restrictions: Not For LiftingType: Not Load Rated
Snap Opening: 1/4"Eye Inside Dia.: 1/4"
Overall Length: 1-3/16"Item: Economy Spring Snap
Material: SteelFinish: Nickel Plated
Country of Origin (subject to change): China

Product Description

Economy Spring Snap, Not Load Rated, Steel, Nickel Plated, Eye Inside Dia. 1/4 In., Overall Length 1 3/16 In., Snap Opening 1/4 In., Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.