Economy Spring Snap, L 2 1/2 In, PK10

VALUE BRAND| Zoro #: G0421461| Mfr #: 4FCL9

$10.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0421461 Mfr #: 4FCL9
Type: Not Load RatedApplication Restrictions: Not For Lifting
Snap Opening: 3/16"Eye Inside Dia.: 3/8"
Overall Length: 2-1/2"Item: Economy Spring Snap, Swivel
Material: Zinc Die CastFinish: Nickel Plated
Country of Origin (subject to change): Taiwan

Product Description

Economy Spring Snap, Swivel, Not Load Rated, Zinc Die Cast, Nickel Plated, Eye Inside Dia. 3/8 In., Overall Length 2 1/2 In., Snap Opening 3/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.