Economy Spring Snap, L 2 3/8 In, PK10

VALUE BRAND| Zoro #: G1431981| Mfr #: 4FCU7

$6.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1431981 Mfr #: 4FCU7
Application Restrictions: Not For LiftingType: Not Load Rated
Snap Opening: 5/16"Eye Inside Dia.: 13/32"
Overall Length: 2-3/8"Item: Economy Spring Snap
Material: steelFinish: Nickel Plated
Country of Origin (subject to change): China

Product Description

Economy Spring Snap, Not Load Rated, Steel, Nickel Plated, Eye Inside Dia. 13/32 In., Overall Length 2 3/8 In., Snap Opening 5/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.