JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Economy Spring Snap, L 2 7/8 In, PK10

VALUE BRAND| Zoro #: G1636415| Mfr #: 4GGU7

$14.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1636415 Mfr #: 4GGU7
Application Restrictions: Not For LiftingType: Not Load Rated
Snap Opening: 5/16"Eye Inside Dia.: 7/16"
Overall Length: 2-7/8"Item: Economy Spring Snap
Material: steelFinish: Nickel Plated
Country of Origin (subject to change): China

Product Description

Economy Spring Snap, Not Load Rated, Steel, Nickel Plated, Eye Inside Dia. 7/16 In., Overall Length 2 7/8 In., Snap Opening 1/4 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.