JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Economy Spring Snap, L 2 In, PK10

VALUE BRAND| Zoro #: G0607144| Mfr #: 4GGH6

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0607144 Mfr #: 4GGH6
Application Restrictions: Not For LiftingType: Not Load Rated
Snap Opening: 3/16"Eye Inside Dia.: 7/16"
Overall Length: 2"Item: Economy Spring Snap, Swivel
Material: Zinc Die CastFinish: Nickel Plated
Country of Origin (subject to change): Taiwan

Product Description

Economy Spring Snap, Swivel, Not Load Rated, Zinc Die Cast, Nickel Plated, Eye Inside Dia. 7/16 In., Overall Length 2 In., Snap Opening 3/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.