Economy Spring Snap, L 3 3/8 In, PK10

VALUE BRAND| Zoro #: G1410263| Mfr #: 4GGH3

$11.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1410263 Mfr #: 4GGH3
Application Restrictions: Not For LiftingType: Not Load Rated
Overall Length: 3-3/8"Snap Opening: 5/16"
Eye Inside Dia.: 1/2"Item: Economy Spring Snap, Swivel
Material: steelFinish: zinc plated
Country of Origin (subject to change): Taiwan

Product Description

Economy Spring Snap, Swivel, Not Load Rated, Steel, Zinc Plated, Eye Inside Dia. 1/2 In., Overall Length 3 3/8 In., Snap Opening 5/16 In., Package Quantity 10
Save 15%. Sign up for Z-mail.