LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Economy Spring Snap, L 3 5/8 In, PK10

VALUE BRAND| Zoro #: G0598202| Mfr #: 4FCL8

$24.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0598202 Mfr #: 4FCL8
Type: Not Load RatedApplication Restrictions: Not For Lifting
Snap Opening: 5/16"Eye Inside Dia.: 3/4"
Overall Length: 3-5/8"Item: Economy Spring Snap, Swivel
Material: Zinc Die CastFinish: Nickel Plated
Country of Origin (subject to change): Taiwan

Product Description

Economy Spring Snap, Swivel, Not Load Rated, Zinc Die Cast, Nickel Plated, Eye Inside Dia. 3/4 In., Overall Length 3 5/8 In., Snap Opening 5/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.