WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Economy Spring Snap, L 3 In, PK10

VALUE BRAND| Zoro #: G0560086| Mfr #: 4FCW3

$15.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Eye Inside Dia.: 1" Strap Width
Item: Economy Spring Snap
Material: Zinc Die Cast
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0560086 Mfr #: 4FCW3
Eye Inside Dia.: 1" Strap WidthItem: Economy Spring Snap
Material: Zinc Die CastFinish: Nickel Plated
Snap Opening: 5/16"Overall Length: 3"
Application Restrictions: Not For LiftingType: Not Load Rated
Country of Origin (subject to change): Taiwan

Product Description

Economy Spring Snap, Not Load Rated, Zinc Die Cast, Nickel Plated, Eye Inside Dia. 1 Strap Width In., Overall Length 3 In., Snap Opening 5/16 In., Package Quantity 10

Product Reviews