Economy Spring Snap, L 4 5/8 In, PK10

VALUE BRAND| Zoro #: G1045816| Mfr #: 4FCX6

$13.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1045816 Mfr #: 4FCX6
Type: Not Load RatedApplication Restrictions: Not For Lifting
Snap Opening: 5/16"Eye Inside Dia.: 7/8"
Overall Length: 4-5/8"Item: Economy Spring Snap, Swivel
Material: steelFinish: zinc plated
Country of Origin (subject to change): Taiwan

Product Description

Economy Spring Snap, Swivel, Not Load Rated, Steel, Zinc Plated, Eye Inside Dia. 7/8 In., Overall Length 4 5/8 In., Snap Opening 5/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.