Economy Spring Snap, L 4 In, PK10

VALUE BRAND| Zoro #: G0406831| Mfr #: 4FCX2

$8.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0406831 Mfr #: 4FCX2
Application Restrictions: Not For LiftingType: Not Load Rated
Snap Opening: 1/4"Eye Inside Dia.: 1/2"
Overall Length: 4-1/4"Item: Economy Spring Snap, Swivel
Material: SteelFinish: Nickel Plated
Country of Origin (subject to change): China

Product Description

Economy Spring Snap, Swivel, Not Load Rated, Steel, Nickel Plated, Eye Inside Dia. 1/2 In., Overall Length 4 In., Snap Opening 1/4 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.