JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Edge Protector, L 42 In, PK50

VALUE BRAND| Zoro #: G1912933| Mfr #: 5JPP8

$57.02 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1912933 Mfr #: 5JPP8
Thickness: 1/8"Width: 2"
Item: Edge ProtectorMaterial: High Density Polyethelyene
Color: BlackItem: Edge Protector
Material: High Density PolyethelyeneColor: Black
Length: 42"Country of Origin (subject to change): United States

Product Description

Edge Protector, Material High Density Polyethelyene, Length 42 In., Width 2 In., Thickness 1/8 In., Color Black, For Use With Pallet Strapping or Stretch Wrap, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.