LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Edge Protector, Pk2000

VALUE BRAND| Zoro #: G2397595| Mfr #: 5A431

$109.43 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2397595 Mfr #: 5A431
Thickness: 0.094"Color: white
Length: 2"Item: Edge Protector
Material: PlasticWidth: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Edge Protector, Material Plastic, Length 2 In., Width 1-1/4 In., Thickness 0.094 In., Color White, For Use With Maximum 3/4 In. Strapping, Package Quantity 2000

Product Reviews

Save 15%. Sign up for Z-mail.