DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Edging, Neoprene, A, 3/4 x 5/8 In, 100 Ft L

VALUE BRAND| Zoro #: G1952842| Mfr #: ENP148406448

$185.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1952842 Mfr #: ENP148406448
Item: Rubber EdgingColor: Black
Backing Type: Non-AdhesiveGroove Width: 3/4"
Groove Depth: 5/8"Min. Temp. (F): -40
Standards: ASTM D2000 BCOverall Width: 1"
Overall Height: 3/4"Style: A
Max. Temp. (F): 160Material: Neoprene
Length: 100 ft.Country of Origin (subject to change): United States

Product Description

Rubber Edging, Neoprene, A, Groove Width 3/4 In, Groove Depth 5/8 In, Overall Width 1 In, Overall Height 3/4 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -40 Deg. F, Max. Temp. 160 F, Standards ASTM D2000 BC

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.