JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Edging, SBR, A, 3/8 x 13/32 In, 100 Ft L, Blk

E. JAMES| Zoro #: G2315634| Mfr #: ESBP124263232

$85.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2315634 Mfr #: ESBP124263232
Length: 100 ft.Color: black
Min. Temp. (F): -25Max. Temp. (F): 230
Item: Rubber EdgingStandards: ASTM D2000 AA
Backing Type: Non-AdhesiveGroove Width: 3/8"
Groove Depth: 13/32"Overall Width: 1/2"
Overall Height: 1/2"Style: A
Country of Origin (subject to change): United States

Product Description

Rubber Edging, SBR, A, Groove Width 3/8 In, Groove Depth 13/32 In, Overall Width 1/2 In, Overall Height 1/2 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -25 Deg. F, Max. Temp. 230 F, Standards ASTM D2000 AA

Product Reviews

Save 15%. Sign up for Z-mail.