20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Edging, SBR, B, 1/32 x 5/32 In, 100 Ft L, Blk

E. JAMES| Zoro #: G1377905| Mfr #: ESBP202100714

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1377905 Mfr #: ESBP202100714
Color: blackBacking Type: Non-Adhesive
Length: 100 ft.Standards: ASTM D2000 AA
Min. Temp. (F): -25Max. Temp. (F): 230
Item: Rubber EdgingGroove Width: 1/32"
Groove Depth: 5/32"Overall Width: 7/64"
Overall Height: 7/32"Style: B
Country of Origin (subject to change): United States

Product Description

Rubber Edging, SBR, B, Groove Width 1/32 In, Groove Depth 5/32 In, Overall Width 7/64 In, Overall Height 7/32 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -25 Deg. F, Max. Temp. 230 F, Standards ASTM D2000 AA
Save 15%. Sign up for Z-mail.