Edging, SBR, J, 3/64 x 5/32 In, 100 Ft L, Blk

E. JAMES| Zoro #: G1178143| Mfr #: ESBP1003101936

$1,092.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1178143 Mfr #: ESBP1003101936
Standards: ASTM D2000 AAItem: Rubber Edging
Material: SBR (Styrene Butadiene Rubber)Color: Black
Backing Type: Non-AdhesiveMin. Temp. (F): -25
Groove Width: 3/64"Groove Depth: 5/32"
Overall Width: 19/64"Overall Height: 9/16"
Style: JMax. Temp. (F): 230
Length: 100 ft.Country of Origin (subject to change): United States

Product Description

Rubber Edging, SBR, J, Groove Width 3/64 In, Groove Depth 5/32 In, Overall Width 19/64 In, Overall Height 9/16 In, Length 100 Ft, Black, Non-Adhesive Backing Type, Min. Temp. Rating -25 Deg. F, Max. Temp. 230 F, Standards ASTM D2000 AA

Product Reviews

Save 15%. Sign up for Z-mail.