Egress Pathway Strip, 1 In W, 8 ft. L

VALUE BRAND| Zoro #: G2083514| Mfr #: EXT-2

$26.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2083514 Mfr #: EXT-2
Legend: No LegendRetroreflective Grade: Not Retroreflective
Performance Temp.: 50 Degrees to 220 Degrees FItem: Egress Pathway Strip
Standards: IBC, IFC, and NFPA 101 Life Safety Codes, UL 1994 ListedWidth: 1"
Pattern: SolidMaterial: Plastic
Tape Format: Die CutTape Strip Length: 8"
Safety Tape Color: WhiteDie Cut Shape: Strip
Glow-in-the-Dark: NoThickness: 250 mil
Country of Origin (subject to change): United States

Product Description

Egress Pathway Strip, Pattern Solid, White, Width 1 In., Tape Strip Length 8 In., Die Cut, Die Cut Shape Strip, Material Plastic, Thickness 250 mil, Performance Temp. 50 Degrees to 220 Degrees F, Glow-in-the-Dark No

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.