STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1-1/4" CTS Hub CPVC 45 Degree Elbow Sched SDR-11

VALUE BRAND| Zoro #: G1349117| Mfr #: 2GKC3

$2.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Light Yellow
Fitting Connection Type: CTS Hub
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349117 Mfr #: 2GKC3
Color: Light YellowFitting Connection Type: CTS Hub
Basic Fitting Material: PlasticMax. Pressure: 100 psi
Fitting Schedule/Class: Schedule SDR-11Specific Fitting Shape: 45 Degree Elbow
Pipe Size (Fittings): 1-1/4"Pipe Fitting Material: CPVC
Max. Temp.: 180 Degrees FBasic Fitting Shape: Elbow
Item: Elbow, 45 Degrees , CTSStandards: ASTM D2846
Country of Origin (subject to change): Taiwan

Description

Elbow, 45 Degrees , CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1-1/4 In., CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 100 psi, Color Light Yellow, Max. Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews