LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Elbow, 45 Deg, 1 1/2 Or 1 1/4 In, Poly

VALUE BRAND| Zoro #: G1089417| Mfr #: 1PPA2

$2.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089417 Mfr #: 1PPA2
Connection: SlipColor/Finish: White/Plastic
Type: 45 Degree, Lavatory/KitchenPipe Dia. (In.): 1-1/2 or 1-1/4
Material of Construction: polypropyleneLength (In.): 4
Item: ElbowIncludes: Washers
Country of Origin (subject to change): China

Product Description

Elbow, 45 Degree, Lavatory/Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 Or 1 1/4 In, Slip Connection, Includes Washers

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.