1-1/4" FNPT Galvanized 45 Degree Elbow

VALUE BRAND| Zoro #: G1800373| Mfr #: 1MPE6

$23.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4"
Item: Elbow, 45 Degrees
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800373 Mfr #: 1MPE6
Pipe Size (Fittings): 1-1/4"Item: Elbow, 45 Degrees
Fitting Connection Type: FNPTSpecific Fitting Shape: 45 Degrees Elbow
Max. Pressure: 3000 psi @ 72 Degrees FPipe Fitting Material: Galvanized Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Elbow
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Elbow, 45 Degrees , Pipe Fitting Material Galvanized Forged Steel, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi @ 72 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews