KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" Socket Weld 45 Degree Elbow

VALUE BRAND| Zoro #: G1708603| Mfr #: 1MNP1

$19.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4"
Item: Elbow, 45 Degrees
Fitting Connection Type: Socket Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708603 Mfr #: 1MNP1
Pipe Size (Fittings): 1-1/4"Item: Elbow, 45 Degrees
Fitting Connection Type: Socket WeldSpecific Fitting Shape: 45 Degree Elbow
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Elbow
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Elbow, 45 Degrees , Pipe Fitting Material Black Forged Steel, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews