Elbow, 45 Deg, 1 In., Socket Weld

VALUE BRAND| Zoro #: G2243631| Mfr #: 1MNN9

$12.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: Socket Weld

Technical Specifications

Zoro #: G2243631 Mfr #: 1MNN9
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: Socket WeldPipe Size (Fittings): 1"
Pipe Fitting Material: Black Forged SteelBasic Fitting Shape: Elbow
Item: Elbow, 45 DegreesBasic Fitting Material: Metal
Specific Fitting Shape: 45 Degrees ElbowCountry of Origin (subject to change): Taiwan

Product Description

Elbow, 45 Degrees , Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Product Reviews