15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

1/2" FNPT Black Malleable Iron 45 Degree Elbow

VALUE BRAND| Zoro #: G1939384| Mfr #: 5P469

$1.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1939384 Mfr #: 5P469
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedMax. Pressure: 300 psi@150 Degrees F
Fitting Schedule/Class: Class 150Fitting Connection Type: FNPT
Saturated Steam Pressure: 150 psiBasic Fitting Material: Metal
Basic Fitting Shape: ElbowItem: Elbow, 45 Degrees
Temp. Range: -20 Degrees to 366 Degrees FSpecific Fitting Shape: 45 Degrees Elbow
Pipe Fitting Material: Malleable IronPipe Size (Fittings): 1/2"
Country of Origin (subject to change): China

Product Description

Elbow, 45 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1/2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Product Reviews