Elbow, 45 Deg, 1/2 In., Socket Weld

VALUE BRAND| Zoro #: G0585934| Mfr #: 1MNN7

$4.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Elbow, 45 Degrees
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0585934 Mfr #: 1MNN7
Item: Elbow, 45 DegreesStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Specific Fitting Shape: 45 Degrees ElbowBasic Fitting Shape: Elbow
Basic Fitting Material: MetalPipe Size (Fittings): 1/2"
Fitting Connection Type: Socket WeldCountry of Origin (subject to change): Taiwan

Description

Elbow, 45 Degrees , Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/2 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews