1/4" FNPT Black Forged Steel 45 Degree Elbow

VALUE BRAND| Zoro #: G1893561| Mfr #: 1MMW4

$6.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1893561 Mfr #: 1MMW4
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi@72 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Pipe Fitting Material: Black Forged SteelFitting Connection Type: FNPT
Pipe Size (Fittings): 1/4"Specific Fitting Shape: 45 Degrees Elbow
Item: Elbow, 45 DegreesCountry of Origin (subject to change): Taiwan

Product Description

With this elbow, 45 degrees from Value Brand, you can keep your gas or water system holding strong. This FNPT elbow, 45 degrees has a max pressure of 3000 psi@72 Degrees F. It fits a pipe size of 1/4".

Product Reviews