1/4" Socket Weld 45 Degree Elbow

VALUE BRAND| Zoro #: G0782652| Mfr #: 1MNN5

$6.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0782652 Mfr #: 1MNN5
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi@72 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Pipe Fitting Material: Black Forged SteelItem: Elbow, 45 Degrees
Fitting Connection Type: Socket WeldPipe Size (Fittings): 1/4"
Specific Fitting Shape: 45 Degrees ElbowCountry of Origin (subject to change): Taiwan

Product Description

Elbow, 45 Degrees , Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/4 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Product Reviews