20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

2-1/2" Socket Weld 45 Degree Elbow

VALUE BRAND| Zoro #: G1953567| Mfr #: 1MNP4

$63.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1953567 Mfr #: 1MNP4
Max. Pressure: 3000 psi@72 Degrees FBasic Fitting Shape: Elbow
Pipe Fitting Material: Black Forged SteelBasic Fitting Material: Metal
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Fitting Connection Type: Socket Weld
Pipe Size (Fittings): 2-1/2"Specific Fitting Shape: 45 Degrees Elbow
Item: Elbow, 45 DegreesCountry of Origin (subject to change): Taiwan

Product Description

Elbow, 45 Degrees , Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F